Abbotsford
MIL48223915

MILWAUKEE 48-22-3915 150ft Extra Bold Large Capacity Chalk Reel

Price $63.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3915

Description

The MILWAUKEE® new 150ft Extra Bold Large Capacity Chalk Reel is the most durable and best performing large capacity chalk line reel. The planetary gear system delivers the longest gear life in chalk reels. The chalk line tool features 4X faster gear retraction for quickly marking multiple lines. The chalk string marks with an extra bold line for maximum visibility. The 24 oz capacity allows for more lines to be marked between refills while an extra-large quick turn opening makes those refills easy.


Planetary Gear System

4X Faster Gear Retraction

18 oz Chalk Capacity

Extra Bold Line

Line Lock

100ft Line

Extra Large Quick Turn Opening

Metal Handle

Stable Refill Base

Specifications

Brand Name Milwaukee Tool Sub Brand INKZALL
UPC 045242005345

Packages

1 - UNIT - 1