Abbotsford
MIL48223990

MILWAUKEE 48-22-3990 100' Fine Line

Price $28.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3990

Description

Milwaukee chalk reels provide users with the most durable and best performing chalk reels on the market today. Featuring exclusive StripGuardā„¢ clutch combined with power tool inspired planetary gear system, providing the longest gear life in chalk reels. For added productively, Milwaukee chalk reels features fast retraction ratio of 6:1. High strength braided bold line creates clear, bold lines and resist abrasion from tough jobsite conditions.


6:1 Gear Retraction Ratio

All metal body

Low Spillage Line

Planetary Gear System

StripGuard™ Clutch

All metal body

Specifications

Brand Name Milwaukee Gear Ratio 12/31/1899 6:01:00 AM
Case Material Aluminum UPC 045242352791

Packages

1 - UNIT - 1