Abbotsford
MIL48223992

MILWAUKEE 48-22-3992 100' Fine Line Chalk Kit w/ Blue Chalk

Price $23.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3992

Description

Milwaukee chalk reels provide users with the most durable and best performing chalk reels on the market today. Featuring exclusive StripGuardā„¢ clutch combined with power tool inspired planetary gear system, providing the longest gear life in chalk reels. For added productively, Milwaukee chalk reels features fast retraction ratio of 6:1. High strength braided bold line creates clear, bold lines and resist abrasion from tough jobsite conditions.


6:1 Gear Retraction Ratio

All metal body

Low Spillage Line

Planetary Gear System

StripGuard™ Clutch

Low spillage line

Specifications

Brand Name Milwaukee Gear Ratio 12/31/1899 6:01:00 AM
Case Material Aluminum UPC 045242352760

Packages

1 - UNIT - 1