Abbotsford
MIL48223721

MILWAUKEE 48-22-3721 INKZALL™ Yellow Liquid Paint Marker

Price $5.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3721

Description

Milwaukee INKZALL™ liquid paint markers were designed from the ground up to provide users with the best performance on tough jobsite surfaces. All INKZALL™ liquid paint markers feature a durable acrylic nib that can write on the dirtiest, hottest and roughest of surfaces. Proprietary paint developed specifically for INKZALL™ liquid paint markers can mark on surfaces up to 300F and dries in 10 seconds. For the most demanding environmental conditions, INKZALL™ liquid paint markers provide the longest lasting marks that are both water and UV resistant.


10 Second Dry Time

Durable Acrylic Nib

Marks On Surfaces Up To 300F

Valve Action Marker

Water & UV Resistant Markings

Writes On Dirtiest, Hottest, Roughest Surfaces

Valve activated marker

Specifications

Brand Name Milwaukee Sub Brand Inkzall™
Item Name Paint Marker Ink Color Red/Yellow
Barrel Type Acrylic Length 6.09 in
UPC 045242363377

Packages

12 - UNIT - (12)