Abbotsford
KLN61014

KLEIN TOOLS 610-1/4 Cushion-Grip Hollow Shaft Nutdriver 1/4 in Hex Stubby Nut Drivers - 1-1/2'' Shafts

Price $13.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:610-1/4

Description

Full hollow shaft for work on stacked circuit boards or other long bolt applications. Allows for work in close quarters. Internal flanges provide solid, twist-resistant shaft anchor. Cushion-grip handle allows for greater torque and comfort. Handle end is also colour coded for easy identification. Premium chrome plated for smooth feel and corrosion resistance. Meets or exceeds applicable ASME or ANSI specifications. Tip-Indent® quickly identifies nut driver and size.


Full hollow shaft for work on stacked circuit boards or other long bolt applications

Allows for work in close quarters

Internal flanges provide solid, twist-resistant shaft anchor

Cushion-Grip™ handle allows for greater torque and comfort with handle end that is color coded for easy identification

Premium chrome plated for smooth feel and corrosion resistance

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow Shaft Nutdriver Type Stubby Nut Drivers - 1-1/2'' Shafts
Socket Size 1/4 in Socket Type Hex
Shank Size 1-1/2 in Overall Length 3-1/2 in
Color Red Shank Material Steel
Shank Finish Chrome Plated Handle Type Cushion Grip
Handle Material Rubber Standards ASME, ANSI Approved, Military Specification
Application Long Bolt Application UPC 092644610141

Packages

1 - UNIT - 1