Abbotsford
KLN630316

KLEIN TOOLS 630-3/16 Cushion-Grip Hollow-Shank Nutdriver 3/16 in Hex Corrosion Resistance

Price $18.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:630-3/16

Description

Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Fits over long bolts and studs. Internal flanges provide solid, twist-resistant shaft anchor. Premium chrome plated for smooth feel and corrosion resistance. Handle end color coded for easy identification. Cushion-Grip handle for greater torque and comfort. Tip-Ident® quickly identifies nut driver and size.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow-Shank Nutdriver Type Corrosion Resistance
Socket Size 3/16 in Socket Type Hex
Shank Size 3 in L Overall Length 6-3/4 in
Color Black Shank Material Steel
Shank Finish Chrome Plated Handle Type Cushion Grip
Handle Material Rubber Standards ASME/ANSI Approved
Application For Long Bolt and Stud Applications UPC 092644650017

Packages

1 - UNIT - 1