×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
KLN6305MM

KLEIN TOOLS 630-5MM Cushion-Grip Hollow-Shank Nutdriver 5 mm Metric Hollow-Shaft Nut Drivers - 3'' Shafts

Price $12.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:630-5MM

Description

Standard length for most applications. Fits over long bolts and studs. Full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Internal flanges provide solid, twist-resistant shaft anchor. Premium chrome plated for smooth feel and corrosion resistance. Meets or exceeds applicable ASME/ANSI specifications. Handle end is also colour coded for easy identification. Cushion-grip handle allows for greater torque and comfort. Tip-Ident® quickly identifies nut driver and size.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow-Shank Nutdriver Type Metric Hollow-Shaft Nut Drivers - 3'' Shafts
Socket Size 5 mm Shank Size 3 in L
Overall Length 6-3/4 in Color Black
Shank Finish Chrome Plated Handle Type Cushion Grip
Standards ASME/ANSI Approved UPC 092644651649

Packages

1 - UNIT - 1