Abbotsford
KLN64612

KLEIN TOOLS 646-1/2 Cushion-Grip Hollow Shaft Nutdriver 1/2 in Handgrip

Price $19.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:646-1/2

Description

1/2 inch hollow shaft nut driver with 6 inch shank. Reaches into deep recesses. Fits over extra-long bolts and studs. Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Internal flanges provide solid, twist-resistant shaft anchor. Premium chrome plated for smooth feel and corrosion resistance. Meets or exceeds applicable ASME / ANSI specifications. Handle end is also color coded for easy identification. Cushion-Grip handle allows for greater torque and comfort. Tip-Ident® quickly identifies nut driver and size.


Reaches into deep recesses and fits over extra-long bolts and studs

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow Shaft Nutdriver Type Handgrip
Socket Size 1/2 in Shank Size 6 in
Overall Length 10-5/16 in UPC 092644650369

Packages

1 - UNIT - 1