Abbotsford
KLN64614

KLEIN TOOLS 646-1/4 Cushion-Grip Hollow Shaft Nutdriver 1/4 in Handgrip

Price $18.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:646-1/4

Description

1/4 inch hollow shaft nut driver with 6 inch shank. Reaches into deep recesses. Fits over extra-long bolts and studs. Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Internal flanges provide solid, twist-resistant shaft anchor. Premium chrome plated for smooth feel and corrosion resistance. Meets or exceeds applicable ASME / ANSI specifications. Handle end is also color coded for easy identification. Cushion-Grip handle allows for greater torque and comfort. Tip-Ident® quickly identifies nut driver and size.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow Shaft Nutdriver Type Handgrip
Socket Size 1/4 in Shank Size 6 in
Overall Length 9-3/4 in Handle Material Rubber
Application Bolt Applications UPC 092644650314

Packages

1 - UNIT - 1