Abbotsford
KLN64614INS

KLEIN TOOLS 646-1/4-INS Insulated Nutdriver 1/4 in Hex Handgrip, Hollow-Shank

Price $36.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:646-1/4-INS
Documents Documents

Description

Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools and clearly marked with the official 1000 V rating symbol. Two layers of insulation provide protection against electric shock. Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool. A flame retardant, impact-resistant, bright orange outer coating. Hollow shafts make it possible to work on stacked circuit boards or other long bolt applications. Tip-ident quickly identifies nut driver size. Cushion-grip handles for greater torque and comfort.

Specifications

Brand Name Klein Tools Item Name Insulated Nutdriver
Type Handgrip, Hollow-Shank Socket Size 1/4 in
Socket Type Hex Shank Size 6 in
Overall Length 9-3/4 in Color Orange
Shank Material Steel Handle Material High-Dielectric Plastic
Standards IEC 60900 and ASTM F1505 Application For Stacked Circuit Boards, Long Bolt Applications
UPC 092644652264

Packages

1 - UNIT - 1