Description
3/8 inch magnetic tip nut driver with 6 inch hollow shank. Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts. Full hollow shaft facilitates work on long bolt applications. Cushion Grip handle allows for greater torque and comfort. Handle dome is color coded for easy identification. Internal flanges provide solid, twist-resistant shaft anchor.
Specifications
| Brand Name | Klein Tools | Sub Brand | Cushion-Grip |
| Item Name | Hollow Shaft Nutdriver | Type | Handgrip, Magnetic |
| Socket Size | 3/8 in | Shank Size | 6 in |
| Overall Length | 9-3/4 in | Color | Blue |
| Handle Material | Rubber | Application | Bolt Applications |
| UPC | 092644652110 |
Packages
| 1 - UNIT - 1 |