Description
Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts. Hollow shaft facilitates work on bolt applications. Cushion-grip handle allows for greater torque and comfort. Handle end is colour-coded for easy identification. Internal flanges provide solid, twist-resistant shank anchor.
Specifications
| Brand Name | Klein Tools | Sub Brand | Cushion-Grip |
| Item Name | Hollow Shaft Nutdriver | Type | Handgrip, Magnetic |
| Socket Size | 5/16 in | Shank Size | 6 in |
| Overall Length | 9-3/4 in | Application | For Hexagonal Bolts |
| UPC | 092644651403 |
Packages
| 1 - UNIT - 1 |