Abbotsford
KLN646716M

KLEIN TOOLS 646-7/16M Cushion-Grip Hollow Shaft Nutdriver 7/16 in Handgrip, Magnetic

Price $20.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:646-7/16M

Description

Exclusive hollow shaft design with rare earth magnetic tip features unobstructed pass-through, even on long bolts. Full hollow shaft facilitates work on long bolt applications. Cushion grip handle allows for greater torque and comfort. Handle dome is colour coded for easy identification. Internal flanges provide solid, twist-resistant shaft anchor.


Features Klein's patented Tip-Ident® to quickly identify the nut driver orientation and size

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow Shaft Nutdriver Type Handgrip, Magnetic
Socket Size 7/16 in Shank Size 6 in
Overall Length 10-5/16 in Handle Material Rubber
Application For Hexagonal Bolts UPC 092644652127

Packages

1 - UNIT - 1