Abbotsford
KLN618516M

KLEIN TOOLS 618-5/16M Cushion-Grip Magnetic Nutdriver 5/16 in Magnetic Tip Hollow-Shaft Nut Drivers - 6'' Shafts

Price $46.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:618-5/16M

Description

Exclusive hollow shaft design with rare earth magnetic tip features unobstructed pass-through, even on long bolts. Hollow shaft facilitates work on bolt applications. Cushion-grip handle allows for greater torque and comfort. Handle end is colour coded for easy identification. Internal flanges provide solid, twist-resistant shaft anchor.


Hollow shaft facilitates work on bolt applications

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Magnetic Nutdriver Type Magnetic Tip Hollow-Shaft Nut Drivers - 6'' Shafts
Socket Size 5/16 in Shank Size 18 in L
Overall Length 21-3/4 in Color Yellow
Shank Material Steel Handle Type Cushion Grip
Handle Material Rubber Application For Bolts
UPC 092644651427

Packages

1 - UNIT - 1