Description
Exclusive hollow shaft design with rare earth magnetic tip features unobstructed pass-through, even on long bolts. Full hollow shaft facilitates work on long bolt applications. Cushion grip handle allows for greater torque and comfort. Handle dome is colour coded for easy identification. Internal flanges provide solid, twist-resistant shaft anchor.
Specifications
| Brand Name | Klein Tools | Sub Brand | Cushion-Grip |
| Item Name | Hollow-Shank Nutdriver | Type | Magnetic |
| Socket Size | 11/32 in | Shank Size | 3 in L |
| Overall Length | 6-3/4 in | Color | Green |
| Handle Type | Cushion Grip | Handle Material | Rubber |
| Application | Bolt Applications | UPC | 092644652059 |
Packages
| 1 - UNIT - 1 |