Abbotsford
KLN630316M

KLEIN TOOLS 630-3/16M Cushion-Grip Magnetic Nutdriver 3/16 in Magnetic Tip Hollow-Shaft Nut Drivers - 3'' Shafts

Price $17.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:630-3/16M

Description

Shaft design with rare earth magnetic tip. Cushion grip handle allows for greater torque and comfort. handle dome is colour coded for easy identification. Internal flanges provide solid, twist-resistant shaft anchor. Chrome plated shaft helps prevent corrosion.


Shaft design with Rare-Earth magnetic tip

Chrome plated shaft helps prevent corrosion

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Magnetic Nutdriver Type Magnetic Tip Hollow-Shaft Nut Drivers - 3'' Shafts
Socket Size 3/16 in Shank Size 3 in L
Overall Length 6-3/4 in Color Black
Shank Material Steel Shank Finish Chrome Plated
Handle Type Cushion Grip Application For Bolts
UPC 092644652042

Packages

1 - UNIT - 1