Abbotsford
KLN633

KLEIN TOOLS 633 Nutdriver Set 4 Pieces Cushion Grip

Price $47.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:633

Description

Set contains 630-1/4 630-5/16 630-3/8 and 630-9/16 nut drivers. 3 inch hollow shafts make it possible to work on stacked circuit boards or other long bolt applications. Tip-Ident® quickly identifies nut driver hex orientation and size by colour coding the handle ends so you can easily engage the nut driver with the fastener. Shafts are chrome-plated for smooth feel and corrosion resistance. Internal flanges provide solid twist-resistant shaft anchor. Cushion-grip handles for superior torque and comfort.


Nut Drivers' full hollow shafts make it possible to work on stacked circuit boards or other long bolt applications

Tool Set contains 630-1/4, 630-5/16, 630-3/8 and 630-9/16 nut drivers

Shafts are chrome-plated for smooth feel and corrosion resistance and internal flanges provide solid, twist-resistant shaft anchor

Cushion-Grip™ handles for superior torque and comfort

Specifications

Brand Name Klein Tools Item Name Nutdriver Set
Type Hollow Shaft Nut Driver Set Number of Pieces 4
Handle Type Cushion Grip Includes (1) 630-1/4 1/4 in Nut Driver, (1) 630-5/16 5/16 in Cushion-Grip Nut Driver, (1) 630-3/8 3/8 in Hollow Shaft Nut Driver, (1) 630-9/16 9/16 in Hollow Shaft Nut Driver
Application Stacked Circuit Boards or other Long Bolt Applications UPC 092644650000

Packages

1 - UNIT - 1