Description
Lightweight rebar hickey has exceptionally durable steel-alloy head and extra-strong handle to withstand punishing service conditions.
Specifications
| Brand Name | Klein Tools | Item Name | #4 Rebar Hickey Bender |
| Type | Lightweight | Tubing Size | 0.875 in, 1 in, 1.128 in |
| Material | Alloy Steel | Bend Angle | 65° |
| Handle Type | Extra Strong | Handle Size | 60 in L |
| Width | 2.440 in | Height | 2.630 in |
| Standards | California Proposition 65 Warning | Application | Rebar Bending |
| UPC | 092644643125 |
Packages
| 1 - UNIT - 1 |