Description
Bends four popular tube sizes. Calibrated markings for accurate left-hand, right-hand and offset bends up to 90°. For soft copper, aluminium and steel tubing. Bends 3/16, 1/4, 5/16 and 3/8 inch outer diameter tubing.
Specifications
| Brand Name | Klein Tools | Item Name | Tube Bender |
| Type | 4-In-1 | Tubing Type | Soft Copper, Aluminum, Steel |
| Tubing Size | 3/16 in, 1/4 in, 5/16 in and 3/8 in | Bend Type | Left, Right or Offset |
| Bend Angle | 90° | Length | 10 in |
| Width | 5.250 in | Height | 2.000 in |
| Standards | California Proposition 65 Warning | Application | Calibrated markings for accurate left-hand, right-hand, and offset bends up to 90° |
| UPC | 092644890307 |
Packages
| 1 - UNIT - 1 |