Abbotsford
MIL49575001

MILWAUKEE 49-57-5001 Tap Collet for Taps up to 1/2” & T Handle Bar

Price $35.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-57-5001

Description

The MILWAUKEE® Tap Collet is designed for versatile tap threading and holds the widest tap range, used for all tap sizes up to 1/2”. With a durable all-metal dual jaw design, the MILWAUKEE® Tap Collet tightly secures taps for smooth, no wobble threading. The forward jaw holds taps 1/4”-1/2” while the recessed jaw secures taps up to 1/4”. The sliding T-Handle bar allows for use in tight or hard-to-reach spaces. The hex-head collet design is also compatible with the MILWAUKEE® Hex-LOK™ 2-in-1 Handle for better leverage and control (sold separately).


MILWAUKEE® Tap Collet holds the widest tap range, used for all taps up to ½”

Hex-head design is compatible with Hex-LOK™ 2-in-1 Threading Handle

T-Handle bar slides in or out allowing for tight space threading

Recessed Jaw holds tap sizes ¼” – ½”

Forward Jaw holds tap sizes up to ¼”

Knurled finish allows for easy grip and tightening of collar

Adjustable collet secures taps for smooth, no wobble threading

T-Handle can be repositioned as necessary to provide more leverage

All-metal jaw design for unmatched threading durability

Specifications

Brand Name Milwaukee Tool Material Metal
UPC 045242779581

Packages

1 - UNIT - 1