Abbotsford
KLNBAT207T1

KLEIN TOOLS BAT20-7T1 Battery-Operated Crimper, BG Die/D3 Groove, 2 Ah

Price $3,959.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BAT20-7T1
Documents Documents

Description

Klein's battery-operated Cable Crimper is engineered to make linemen's work more efficient by reducing the time and effort needed on the job. Crimps up to 600 MCM copper, 350 MCM aluminum and 477 ACSR cable. 7-ton hydraulic force crimps a larger capacity faster than similar models on the market. Compatible with industry standard W-style dies. Powered by a DeWALT 20V lithium-ion battery (2 Ah). Includes cutting jaw, two 2 Ah batteries, charger and bag.

Specifications

Brand Name Klein Tools Item Name Battery Operated Crimper
Type Battery-Operated Overall Length 26 in
Includes Cutting Jaw, (2) 2 Ah Batteries, Charger and Bag Application Cable Crimping
UPC 092644630088

Packages

1 - UNIT - 1