Description
Crimps and seats UG, UR, and UY connectors. Curved handles for greater control. Induction hardened side-cutting knives for long life.
Specifications
| Brand Name | Klein Tools | Sub Brand | Scotchlok |
| Item Name | Crimping Plier | Type | Hand Hydraulic, Connector |
| Jaw Size | 1-3/32 in L x 3/8 in T x 11/16 in W | Handle Length | 2.5 in |
| Handle Type | Dipped Finish | Handle Material | Plastic |
| Overall Length | 5-13/16 in | Color | Yellow |
| Application | Connector Crimping | UPC | 092644742002 |
Packages
| 1 - UNIT - 1 |