Abbotsford
KLN12098

KLEIN TOOLS 12098 Universal Combination Plier Universal 1.781 in L x 1.031 in W x 17/32 in T Jaw

Price $73.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:12098

Description

Crimping die behind hinge for superior leverage crimping non-insulated connectors, lugs and terminals. Toothed pipe grip for greater gripping power. Induction hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. Unique handle tempering helps absorb the ''snap'' when cutting wire. Precision-hardened plier head for on-the-job toughness. ''Handform'' handles for full gripping and cutting power. Plastic-dipped handles for comfort and ease of identification.


Crimping die behind hinge for superior leverage crimping of non-insulated connectors, lugs and terminals

Toothed pipe grip for greater gripping power and induction hardened cutting knives for long life

High-leverage design has 35-Percent more cutting power and grips with either side or end of jaws for work in confined areas

Hot-riveted joint ensures smooth action and no handle wobble

Forged in the USA with custom, US-made tool steel for maximum durability

Unique handle tempering helps absorb the snap when cutting wire

Precision-hardened plier head for on-the-job toughness

Plastic-dipped handles for comfort and ease of identification

Handform handles for full gripping and cutting power

Specifications

Brand Name Klein Tools Item Name Universal Combination Plier
Type High-Leverage Jaw Type Universal
Jaw Size 1.781 in L x 1.031 in W x 17/32 in T Jaw Material Carbon Steel
Handle Length 4.79 in Handle Type Dipped
Handle Material Plastic Dipped Overall Length 8-5/8 in
Color Dark Blue Grip Application Superior Leverage Crimping of Non-Insulated Connectors, Lugs and Terminals
UPC 092644700927

Packages

1 - UNIT - 1