Abbotsford
KLN72192

KLEIN TOOLS 72192 Diagonal Telephone Work Plier Tapered Nose, Serrated 0.813 in L x 3/4 in W x 13/16 in T Jaw

Price $67.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:72192

Description

Tapered nose for easy working in confined areas and close tip cutting. Convenient .030'' and .045'' stripping holes. ''V'' stripping notch in jaw for quick insulation slitting. Serrated behind the hinge to crush insulation.


Diagonal Cutters have tapered nose for working in confined areas and close tip cutting

Pliers with convenient stripping holes measuring .030-Inch and .045-Inch

''V'' stripping notch in jaw for quick insulation slitting

Serrated behind the hinge to crush insulation

Specifications

Brand Name Klein Tools Item Name Diagonal Telephone Work Plier
Type Type D6 Nominal Capacity 1/2 in
Jaw Type Tapered Nose, Serrated Jaw Size 0.813 in L x 3/4 in W x 13/16 in T
Jaw Material Steel Handle Length 4-13/16 in
Handle Type Dipped, Pistol Grip Handle Material Plastic
Overall Length 6-1/8 in Color Red
Application For Datacomm Applications UPC 092644721922

Packages

1 - UNIT - 1