Description
Cleanly strips 12 and 14 AWG wire. High-leverage design. Rivet is closer to the cutting edge for 36% greater cutting power than other plier designs.
Specifications
| Brand Name | Klein Tools | Item Name | Diagonal Cutting Plier |
| Type | High-Leverage, Standard | Nominal Capacity | 15/16 in |
| Jaw Size | 0.813 in L x 1.188 in W x 13/16 in T | Jaw Material | Steel |
| Handle Length | 6-1/8 in | Handle Material | Plastic Dipped |
| Overall Length | 8-1/16 in | Color | Red Grip |
| Application | Cleanly Strips 12 and 14 AWG Solid Wire | UPC | 092644720581 |
Packages
| 1 - UNIT - 1 |