Description
Narrow jaw and hinge for delicate work in tight areas. Sharp pointed nose for precise tip cutting. Spring-loaded action for self-opening.
Specifications
| Brand Name | Klein Tools | Item Name | Diagonal Cutting Plier |
| Type | Midget, Flush | Nominal Capacity | 1 in |
| Jaw Type | Pointed | Jaw Size | 0.688 in L x 1/2 in W x 11/16 in T |
| Jaw Material | Steel | Handle Length | 3-1/8 in |
| Handle Type | Ergonomic | Handle Material | Plastic Dipped |
| Overall Length | 5-1/16 in | Color | Light Blue Grip |
| Standards | ASTM F1505-01, EN/IEC 60900, VDE 0682/Part 201, ISO 9001, NFPA70E, CSA-Z462, OSHA Compliant | Application | Delicate Work in Tight Areas |
| UPC | 092644722400 |
Packages
| 1 - UNIT - 1 |