Abbotsford
KLND2455

KLEIN TOOLS D245-5 Diagonal Cutting Plier Tapered 11/16 in L x 9/16 in W x 11/16 in T Jaw

Price $61.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D245-5

Description

Tapered nose for easy working in confined areas and close tip cutting.


Pliers' short jaws and beveled cutting edges permit close cutting of wire

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type Standard Nominal Capacity 1-3/64 in
Jaw Type Tapered Jaw Size 11/16 in L x 9/16 in W x 11/16 in T
Jaw Material Steel Handle Length 3-3/4 in
Handle Type Dipped Pistol Grip Handle Material Plastic
Overall Length 5-1/16 in Color Red
Applicable Materials Copper Wire Application For Precise Work in Confined Areas and Close Tip Cutting
UPC 092644720628

Packages

1 - UNIT - 1