Description
Angled head design for easy working in confined spaces. Hooked handle for improved grip. High-leverage design for greater cutting power than other plier designs. Short jaws and beveled cutting edges permit close cutting of wire. Induction-hardened cutting knives for long life.
Specifications
| Brand Name | Klein Tools | Item Name | Diagonal Cutting Plier |
| Type | High-Leverage | Nominal Capacity | 1 in |
| Jaw Size | 0.813 in L x 1.188 in W x 13/16 in T | Jaw Material | Steel |
| Handle Length | 6-1/8 in | Handle Type | Dipped Pistol Grip |
| Handle Material | Plastic Dipped | Overall Length | 9-3/16 in |
| Color | Red Grip | Application | Soft Annealed Rebar Tie Wire |
| UPC | 092644720727 |
Packages
| 1 - UNIT - 1 |