Description
Heavy-duty tapered nose design with1" jaws easily reach into confined spaces. Short jaws and beveled cutting edges permit close cutting of wire. Induction-hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble.
Specifications
| Brand Name | Klein Tools | Item Name | Diagonal Cutting Plier |
| Type | Heavy Duty | Nominal Capacity | 5/8 in |
| Jaw Type | Tapered | Jaw Size | 1 in L x 0.969 in W x 1 in T |
| Jaw Material | Steel | Handle Length | 6.063 in |
| Handle Type | Dipped Pistol Grip | Handle Material | Plastic Dipped |
| Overall Length | 7-11/16 in | Color | Red Grip |
| Application | Cutting of Wires | UPC | 092644720307 |
Packages
| 1 - UNIT - 1 |