Abbotsford
KLNJ2138NE

KLEIN TOOLS J2138NE Journeyman Side Cutting Plier New England 1.43 in L x 1.18 in W x 5/8 in T Jaw

Price $79.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J2138NE

Description

Journeyman High-Leverage Side-Cutting Pliers. High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs. Hot-riveted joint ensures smooth action and no handle wobble. Induction hardened cutting knives for long life. Streamlined design with sure-gripping, cross-hatched knurled jaws. Unique handle tempering helps absorb the ''snap'' when cutting wire. Precision-hardened plier head for on-the-job toughness. State-of-the-art, dual-material Journeyman handles provide a better grip without sacrificing tool strength and durability. Hard, black material for toughness and durability. Soft material on outer surface for comfort and a firm grip. Color-coded handles allow quick identification of tool. ''Handform'' handles for full gripping and cutting power. Custom, US-made tool steel.


Pliers with high-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Side Cutting Plier Type High-Leverage
Nominal Capacity 1-5/8 in Jaw Type New England
Jaw Size 1.43 in L x 1.18 in W x 5/8 in T Jaw Material Steel
Handle Length 6-1/4 in Handle Type Sure Grip
Overall Length 8.81 in Color Dark Blue/Black Grip
UPC 092644700040

Packages

1 - UNIT - 1