Abbotsford
KLN2139ST

KLEIN TOOLS 213-9ST Ironworker's Plier Square, knurled 1-19/32 in L x 1-1/4 in W x 5/8 in T Jaw

Price $79.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:213-9ST

Description

Twists and cuts soft annealed rebar tie wire. High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs. Hook bend handle. Spring-loaded action for self-opening. Induction hardened knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. Heavy-duty knurled jaws. Unique handle tempering helps absorb the ''snap'' when cutting wire. Precision-hardened plier head for on-the-job toughness. Hand form handles for full gripping and cutting power. Custom, US-made tool steel.


Deep channels on the knurl provide a strong grip for easy twisting and pulling of wire

Hook bend handle and spring-loaded action for self-opening

Induction hardened knives for long life

Heavy-duty knurled jaws

Specifications

Brand Name Klein Tools Item Name Ironworker's Plier
Type High-Leverage, Spring Loaded Nominal Capacity 1-3/8 in
Jaw Type Square, knurled Jaw Size 1-19/32 in L x 1-1/4 in W x 5/8 in T
Jaw Material Tool Steel Handle Length 7-3/8 in
Handle Type Plain Overall Length 9.29 in
Color Black Standards IEC 60900 and ASTM F1505
Application Twists and Cuts Soft Annealed Rebar Tie Wire UPC 092644703102

Packages

1 - UNIT - 1