Abbotsford
KLND2139NETH

KLEIN TOOLS D213-9NETH Lineman's Bolt-Thread Holding Plier Power Diagonal Cutting, New England 1-19/32 in L x 31.8 mm W x 15.9 mm H Jaw

Price $60.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D213-9NETH

Description

Hinge opening holds and cleans 5/8 inch pole line and hardware bolts or threaded rods. High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs. Induction hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. Streamlined design with rounded nose and sure-gripping, cross-hatched knurled jaw. Unique handle tempering helps absorb the snap when cutting wire. Precision-hardened plier head for on-the-job toughness. Plastic-dipped handles for comfort and ease of identification. Handform handles for full gripping and cutting power. Custom, US-made tool steel.


Pliers hold and clean 5/8-Inch pole line hardware

Specifications

Brand Name Klein Tools Item Name Lineman's Bolt-Thread Holding Plier
Type High-Leverage, Power Jaw Type Power Diagonal Cutting, New England
Jaw Size 1-19/32 in L x 31.8 mm W x 15.9 mm H Handle Length 5.41 in
Overall Length 9-3/8 in Color Dark Blue
Standards Y Application Core High Levrage Side Cutting Features Plus: 5/8" (1.59 mm) Pole Line and Hardware Bolts, Threaded Rods
UPC 092644700507

Packages

1 - UNIT - 1