Abbotsford
KLNJ20008

KLEIN TOOLS J20008 Journeyman Lineman's Side Cutting Plier with Grip New England, Tapered 1-7/16 in L x 1-7/64 in W x 5/8 in T Jaw

Price $91.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J20008

Description

Journeyman high-leverage side-cutting plier heavy-duty cutting with handle light blue/black color. Overall length 8-13/16'' (224 mm), jaw length 1-7/16'' (37 mm), jaw width 1-7/64'' (28 mm), jaw thickness 5/8'' (16 mm), knife length 3/4'' (19 mm) and weight (lbs.) .93. Cuts ACSR, screws, nails and most hardened wire. High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs. Induction hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. Streamlined design with sure-gripping, cross-hatched knurled jaws. Unique handle tempering helps absorb the ''snap'' when cutting wire. Precision-hardened plier head for on-the-job toughness. Custom, US-made tool steel. State-of-the-art, dual-material Journeyman handles provide a better grip without sacrificing tool strength and durability. Hard, black material for toughness and durability. Soft material on outer surface for comfort and a firm grip. Color-coded handles allow quick identification of the tool. Features combination polished and black-oxide finish.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Lineman's Side Cutting Plier with Grip Type High-Leverage
Nominal Capacity 1-7/16 in Jaw Type New England, Tapered
Jaw Size 1-7/16 in L x 1-7/64 in W x 5/8 in T Jaw Material Steel
Handle Length 6-3/4 in Handle Type light blue/black
Handle Material Journeyman Overall Length 8-13/16 in
Color Light Blue/Black Applicable Materials ACSR, Screws, Nails, Most Hardened Wire
UPC 092644700019

Packages

1 - UNIT - 1