Description
Knurled jaw tips for greater gripping power. Induction hardened side-cutting knives for long life. Convenient .030'' stripping hole. Curved handles provide greater tool control.
Specifications
| Brand Name | Klein Tools | Item Name | Long Nose Telephone Work Plier |
| Type | Type L1 | Nominal Capacity | 1.72 in |
| Jaw Type | Knurled | Jaw Size | 1-7/8 in L x 0.688 in W x 3/8 in T |
| Jaw Material | Alloy Steel | Handle Length | 3.43 in |
| Handle Type | 1-Component, Curved, Dipped | Handle Material | Plastic |
| Overall Length | 6-5/8 in | Color | Yellow |
| Application | For Telephone Work | UPC | 092644719806 |
Packages
| 1 - UNIT - 1 |