Abbotsford
KLND2036C

KLEIN TOOLS D203-6C Long Nose Plier with Spring Straight 1-7/8 in L x 3/8 in T Jaw

Price $55.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D203-6C

Description

Induction hardened, long-lasting cutting knives. Knurled jaws for sure wrapping and looping. Curved handles provide greater tool control.

Specifications

Brand Name Klein Tools Item Name Long Nose Plier with Spring
Type Standard, Side-Cutting Jaw Type Straight
Jaw Size 1-7/8 in L x 3/8 in T Handle Length 3.43 in
Handle Type 1-Component Overall Length 6-5/8 in
Color Yellow UPC 092644710186

Packages

1 - UNIT - 1