Description
Induction hardened, long-lasting cutting knives. Knurled jaws for sure wrapping and looping. Curved handles provide greater tool control.
Specifications
| Brand Name | Klein Tools | Item Name | Long Nose Plier |
| Type | Standard Long, Side Cutting | Nominal Capacity | 19-22 AWG |
| Jaw Type | Straight | Jaw Size | 11/16 in W |
| Handle Length | 3.43 in | Handle Type | 1-Component |
| Overall Length | 6-5/8 in | Color | Yellow |
| Application | For Telecom | UPC | 092644710209 |
Packages
| 1 - UNIT - 1 |