Description
Induction hardened cutting knives for long life. Heavier design for greater cutting power. Extended handles provide added reach and leverage.
Specifications
| Brand Name | Klein Tools | Item Name | Long Nose Plier with Side Cutter |
| Type | Heavy Duty | Jaw Type | Straight |
| Jaw Size | 2.313 in L x 1 in W x 1/2 in T | Jaw Material | Alloy Steel |
| Handle Length | 4.03 in | Handle Type | 1-Component |
| Handle Material | Plastic Dipped | Overall Length | 8-7/16 in |
| Color | Yellow Grip | Application | Working in Confined Areas, Cleanly Strips 12 AWG Wire, Stripping |
| UPC | 092644710322 |
Packages
| 1 - UNIT - 1 |