Abbotsford
KLND307512C

KLEIN TOOLS D307-51/2C Long Nose Plier Straight 1-11/16 in L x 5/16 in T Jaw

Price $51.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D307-51/2C

Description

Longer nose and handles for deeper reach into work. Spring-loaded for self-opening action. Curved handles provide greater tool control.


Pliers with longer nose and handles for deeper reach into work

Knurled jaws for sure wrapping and looping, pliers are spring-loaded for self-opening action

Specifications

Brand Name Klein Tools Item Name Long Nose Plier
Type Electronic, Slim Jaw Type Straight
Jaw Size 1-11/16 in L x 5/16 in T Handle Length 2.67 in
Handle Type 1-Component Overall Length 5-5/8 in
Color Yellow UPC 092644712241

Packages

1 - UNIT - 1