Abbotsford
KLND321412C

KLEIN TOOLS D321-41/2C Long Nose Plier with Spring Straight 1-1/16 in L x 1/4 in T Jaw

Price $39.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D321-41/2C

Description

Lightweight, slim-nose pliers for precision subminiature assembly work. Knurled jaws for sure wrapping and looping. Curved handles provide greater tool control.


Lightweight, slim-nose pliers for delicate, precision assembly work

Specifications

Brand Name Klein Tools Item Name Long Nose Plier with Spring
Type Electronic Jaw Type Straight
Jaw Size 1-1/16 in L x 1/4 in T Handle Length 2.65 in
Handle Type 1-Component Overall Length 4-13/16 in
Color Royal Blue UPC 092644712463

Packages

1 - UNIT - 1