Abbotsford
KLND322412C

KLEIN TOOLS D322-41/2C Long Nose Plier Straight 1-1/16 in L x 1/4 in T x 7/16 in W Jaw

Price $53.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D322-41/2C

Description

Lightweight, slim-nose pliers for precision subminiature assembly work. Curved handles provide greater tool control. Spring-loaded for self-opening action. Smooth Inside Jaws - Radiused jaw edges help prevent nicking wire.


Lightweight, slim-nose pliers for precision work

Polished inside jaws with radiused edges to prevent nicking of wire during delicate assembly work

Specifications

Brand Name Klein Tools Item Name Long Nose Plier
Type Electronic, Midget Jaw Type Straight
Jaw Size 1-1/16 in L x 1/4 in T x 7/16 in W Handle Length 2.65 in
Handle Type Slim, 1-Component Overall Length 4-13/16 in
Color Royal Blue UPC 092644712500

Packages

1 - UNIT - 1