Abbotsford
MIL48226407

MILWAUKEE 48-22-6407 7" Comfort Grip Nipping Pliers

Price $33.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-6407

Description

The Milwaukee® 7 in. Nipping pliers feature hardened jaws with an optimized blade angle for cutting and pulling nails, screws, fence wire, and other materials. The 7 in. Nipping plier feature an iron Carbide edge for maximum cutting life. The pliers’ smooth jaw design will not Imager finish surfaces during pull or pry applications. The 7 in. Nipping pliers offer a durable forged design that are resistant from rust, and comfort grips that will not peel.


Comfort grips will not peel or dig into hands during extended use

Forged strength design

Iron Carbide Edge

Rust Resistant

Smooth Jaw

Specifications

Brand Name Milwaukee Tool Handle Length 7.0 in
Color Red,Silver Application Pulling, prying, nipping
UPC 045242356096

Packages

1 - UNIT - 1