Abbotsford
KLN80006

KLEIN TOOLS 80006 Trim Out Tool Kit

Price $196.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:80006

Description

A quick, portable solution for electricians on the go. 6-piece set contains one side cutting pliers, one KurveĀ® wire stripper, one Phillips-tip screwdriver, one cabinet-tip screwdriver, one 4-pocket leather pouch and a lightweight utility belt. Set includes heavy duty side cutting pliers (D2000-9NE), KurveĀ® wire stripper (11055), no.2 Phillips-tip screwdriver, 4 inch round shank (603-4), 4-pocket leather tool pouch, riveted for extra durability (5119), lightweight utility belt (5204).


Klein Tools Trim-Out Tool Kit is a quick, portable solution for electricians on the go

6-Piece tool set contains one side cutting pliers, one Klein Kurve® Wire Stripper, one Phillips-Tip Screwdriver, one Cabinet-Tip Screwdriver, one 4-pocket leather pouch, and a lightweight utility belt

Includes: Heavy Duty Side Cutting Pliers (Cat. No. D2000-9NE) and Klein-Kurve® Wire Stripper (Cat. No. 11055)

#2 Phillips-Tip Screwdriver, 4-Inch (10.2 cm) round shank (603-4), 1/4-Inch(6.4 mm) Cabinet Tip Screwdriver 4-Inch (10.2 cm) Shank (Cat. No. 605-4)

4-Pocket Leather Tool Pouch, riveted for extra durability (Cat. No. 5119)

Lightweight Utility Belt (Cat. No. 5204)

Specifications

Brand Name Klein Tools Item Name Trim Out Tool Kit
Type Trim-Out Tool Kit Includes 603-4 #2 Phillips Screwdriver, 605-4 1/4 in Cabinet Screwdriver, 11055 Wire Stripper, D2000-9NE Heavy Duty Plier, 5204 Belt, 5119 Tool Pouch
Application For Apprentice Electricians UPC 092644800061

Packages

1 - UNIT - 1