Abbotsford
MIL48226331

MILWAUKEE 48-22-6331 3 PC. Comfort Grip Pliers Kit

Price $66.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-6331

Description

The Milwaukee 3-piece pliers kit provides solutions for a wide range of cutting and fastening applications. The 10 in. REAM & PUNCH straight jaw pliers incorporate exposed metal handles (patent pending) and a precision pliers head for reaming pipe and punching electrical knock outs. The 8 in. Long nose pliers feature a 2 in. gripping nose for pulling wire and material through rough-in holes and other tight spaces, as well as an integrated fish tape puller. The 7 in. Diagonal cutting pliers feature iron Carbide edge hardened cutting edges for up to 2X more cuts, and a tapered nose with flush cutting blades, which cut all the way to the tip. Milwaukee pliers feature over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged for strength and feature rust protection for long life.


Comfort Grips - Will Not Peel From Jobsite Conditions

Forged Design for Added Strength

Reaming Head Design - Up to 1" or 2" (patent pending)

Rust Resistance

Up to a $50 Value

Iron carbide cutting edge for more cuts over the life of the pliers (8 in. diagonal pliers)

Exposed metal handles for punching (straight jaw pliers)

Specifications

Brand Name Milwaukee Item Name Pliers Set
Type 3-Piece Jaw Size 1 in L
Jaw Material Steel Finish Metallics,Red
Color Red Includes (1) Ream and Punch Straight Jaw Pliers, (1) Long Nose Pliers, (1) Diagonal Cutting Pliers
Application For Reaming, Punching, Snipping, Pulling, Twisting UPC 045242479092

Packages

1 - UNIT - 1