Abbotsford
KLND2017CSTA

KLEIN TOOLS D201-7CSTA Ironworker's Plier Square, knurled 1-9/32 in L x 1-5/32 in W x 1/2 in T Jaw

Price $80.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D201-7CSTA

Description

These Ironworker's Pliers cut and twist rebar tie wire. They feature aggressive teeth for a strong grip when twisting and pulling. The spring-loaded design enables self-opening. Exclusive handle tempering absorbs the snap when cutting wire. Hook-bend in the handle provides added grip and leverage.


Aggressive knurl with deep channels to provide a strong grip for easier twisting and pulling

Exclusive handle tempering absorbs the snap when cutting wire

Specifications

Brand Name Klein Tools Item Name Ironworker's Plier
Type Spring Loaded Jaw Type Square, knurled
Jaw Size 1-9/32 in L x 1-5/32 in W x 1/2 in T Jaw Material Steel
Handle Length 5.78 in Handle Type Dipped
Handle Material Plastic Coated Overall Length 9 in
Color Red Application Soft Annealed Rebar Tie Wire
UPC 092644703010

Packages

1 - UNIT - 1