Abbotsford
KLND51110

KLEIN TOOLS D511-10 Slip Joint Plier 2-Position, Serrated 1-3/4 in L x 1-3/8 in W x 15/32 in T Jaw Nickel Chrome Plated

Price $49.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D511-10

Description

Shear-type cutter for precision wire cutting. Two versatile jaw positions. Serrated jaws provide sure-gripping power. Nickel-chrome plated for long life. Knurled handles for greater leverage.


Shear-type cutter for precision wire cutting

Two-position jaw for a wider range of opening

Serrated jaws provide sure-gripping power

Nickel-chrome plated for long life

Specifications

Brand Name Klein Tools Item Name Slip Joint Plier
Type Slip Joint Pliers Nominal Capacity 3.74 - 4.3 in
Jaw Type 2-Position, Serrated Jaw Size 1-3/4 in L x 1-3/8 in W x 15/32 in T
Handle Length 4.91 in Finish Nickel Chrome Plated
Handle Type 1-Component, Dipped Handle Material Plastic-Dipped
Overall Length 9-7/8 in Color Blue Handle
Application For Precision Wire Cutting UPC 092644732102

Packages

1 - UNIT - 1