Abbotsford
KLND5116

KLEIN TOOLS D511-6 Slip Joint Plier 2-Position, Serrated 1-3/16 in L x 1-3/16 in W x 3/8 in T Jaw Nickel Chrome Plated

Price $33.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D511-6

Description

Shear-type cutter for precision wire cutting. Two versatile jaw positions. Serrated jaws provide sure-gripping power. Nickel-chrome plated for long life. Knurled handles for greater leverage.

Specifications

Brand Name Klein Tools Item Name Slip Joint Plier
Type Slip Joint Pliers Nominal Capacity 2.63 - 2.96 in
Jaw Type 2-Position, Serrated Jaw Size 1-3/16 in L x 1-3/16 in W x 3/8 in T
Jaw Material Alloy Steel Handle Length 3.05 in
Finish Nickel Chrome Plated Handle Type 1-Component, Dipped
Handle Material Plastic Dipped Steel Overall Length 6-9/16 in
Color Blue Application For Precision Wire Cutting
UPC 092644732027

Packages

1 - UNIT - 1