Description
Quickly installs and removes spring-tension hose clamps. Grips with either end or side of jaws for work in confined areas. Nickel-chrome plated for long life.
Specifications
| Brand Name | Klein Tools | Item Name | Slip Joint Plier with Hose Clamp |
| Type | Slip Joint Pliers | Jaw Type | 2-Position |
| Jaw Size | 1-3/8 in L x 1-1/4 in W x 7/16 in T | Jaw Material | Steel |
| Handle Length | 4.28 in | Finish | Nickel Chrome Plated |
| Handle Type | 1-Component, Dipped | Handle Material | Plastic |
| Overall Length | 8-1/16 in | Color | Blue |
| Application | For Helping to Quickly Install and Remove Spring Tension Hose Clamps. Designed for Work in Confined Spaces | UPC | 092644732324 |
Packages
| 1 - UNIT - 1 |