Abbotsford
KLN2139NE

KLEIN TOOLS 213-9NE Side Cutting Plier New England 1-19/32 in L x 1-1/4 in W x 5/8 in T Jaw

Price $67.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:213-9NE

Description

High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other pliers designs.


High-leverage design. Rivet is closer to the cutting edge for 46-Percent greater cutting and gripping power than other plier designs

Hot-riveted joint ensures smooth action and no handle wobble and induction hardened cutting knives for long life

Made in USA with custom US-made tool steel

Specifications

Brand Name Klein Tools Item Name Side Cutting Plier
Type High-Leverage Jaw Type New England
Jaw Size 1-19/32 in L x 1-1/4 in W x 5/8 in T Handle Length 7.36 in
Handle Type Plain Overall Length 9-1/4 in
Standards Y UPC 092644700408

Packages

1 - UNIT - 1