Abbotsford
KLND2018

KLEIN TOOLS D201-8 Side Cutting Plier Standard, Cross-Hatched Knurled 5/8 in T Jaw

Price $73.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D201-8

Description

Sure-gripping, cross-hatched knurled jaws. Induction hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. Unique handle tempering helps absorb the ''snap'' when cutting wire. Precision-hardened plier head for on-the-job toughness. Plastic-dipped handles for comfort and ease of identification.


Lineman's Pliers have sure-gripping, cross-hatched knurled jaws

Made in USA with Custom, US-made tool steel for maximum durability

Specifications

Brand Name Klein Tools Item Name Side Cutting Plier
Type Standard Jaw Type Standard, Cross-Hatched Knurled
Jaw Size 5/8 in T Handle Length 3.65 in
Handle Type Sure Gripping Overall Length 8-11/16 in
Color Dark Blue UPC 092644700132

Packages

1 - UNIT - 1