Abbotsford
KLND2018NE

KLEIN TOOLS, INC D201-8NE Side Cutting Plier Standard, Cross-Hatched Knurled, New England 1-3/16 in W Jaw

Price $67.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D201-8NE

Description

Sure-gripping, cross-hatched knurled jaws. Induction hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. Unique handle tempering helps absorb the ''snap'' when cutting wire. Precision-hardened plier head for on-the-job toughness. Plastic-dipped handles for comfort and ease of identification.


Low profile New England style

Specifications

Brand Name Klein Tools Item Name Side Cutting Plier
Type Side Cutting Pliers Jaw Type Standard, Cross-Hatched Knurled, New England
Jaw Size 1-3/16 in W Handle Length 3.65 in
Overall Length 8-11/16 in Color Dark Blue
Application General Purpose UPC 092644700163

Packages

1 - UNIT - 1